WhisperCeiling 110 CFM Ceiling Ventilation Fan Zoom

WhisperCeiling 110 CFM Ceiling Ventilation Fan

SKU:FV-11VQ5

Brand: Panasonic

Panasonic
Qty Price
$115.95
/ each
$335.85 / box (3 units x $111.95)
In Stock! Ships in 24-48 Hours
(238 Available)
0

Resources

Specs

Application: Bathroom
Motor: Condenser
Blower Wheel Type: Sirocco
Motor Bearing: Ball
Mount: Ceiling Recessed
Mounting Opening: 10-1/2"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 6"
4"
Voltage:
?
120v
Hertz: 60
Wattage:
?
21.1
Air Flow Capacity (CFM): 110
Features: Energy Star Qualified
Built-in Damper
Double Hanger Bar
Sone: < 0.3
Thermal Fuse Protection: Yes
Height (Inches): 10.83
Width (Inches): 14.17"
Depth (Inches): 16.73"
Warranty: 3 Year Parts

Description for Panasonic FV-11VQ5

Quiet Operation at .25" Water Gauge
WhisperCeiling fans feature a totally enclosed condenser motor and a double-tapered, dolphin shaped bladed blower wheel to quietly move air. Since .1" w.g. is an unrealistic amount of static pressure when installed, our fans have been rated at .25" w.g., the industry standard for performance measurement for ASHRAE, ENERGY STAR®, LEED for Homes, and HVI. Panasonic leads the way with incomparable sone levels at both .1" and .25" w.g.

Continuous, Trouble-free Operation for Many Years
This fan is designed to give you continuous, trouble-free operation for many years thanks in part to its high-quality components and permanently lubricated motors which wear at a slower pace. Also, since heat is always detrimental to motor life (the cooler the environment, the longer the motor will last), we designed the electrical configuration of this model's condenser motor to allow it to operate at lower temperatures, increasing the life of the motor and bearings. And, the fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust.

User-Friendly Installation
Detachable adaptors, firmly secured duct ends, adjustable mounting brackets (up to 26"), fan/motor units that detach easily from the housing and uncomplicated wiring all lend themselves to user-friendly installation. This model also features a double-hanger bar system for ideal positioning.

Energy Star® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

Additional Features

  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes

WhisperCeiling 110 CFM Ceiling Ventilation Fan

REVIEW SNAPSHOT®

by PowerReviews
PanasonicWhisperCeiling 110 CFM Ceiling Ventilation Fan
 
5.0

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (6)

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

Bought two this time around

By Summer

from Asheville, NC

Verified Buyer

Comments about WhisperCeiling 110 CFM Ceiling Ventilation Fan:

This fan is just now installed in a house under construction, but I have used it before in another house and found it excellent and quiet for the seven years I lived in that home.

  • Was this a gift?:
  • No
 
5.0

awesome ceiling fan

By BETTIE AND ART

from Grass Valleuy Ca

Verified Buyer

Comments about WhisperCeiling 110 CFM Ceiling Ventilation Fan:

This is a great product.
you cannot even hear when when it is running.
easy to install!
Thank you!!!!!

  • Was this a gift?:
  • No
 
5.0

Nice fan...

By Zbugsii

from Florida

Verified Buyer

Comments about WhisperCeiling 110 CFM Ceiling Ventilation Fan:

This fan works great and has all you need to get installed. Unless you have a very strange location, the brackets work great to make the install on this fan easy. It is very quite and moves the air... We used to have a humidity problem in our bathroom... but with this fan we no longer do.

 
5.0

Excellent Ceiling Fan

By Konrad

from Lancaster, PA

Verified Buyer

Comments about WhisperCeiling 110 CFM Ceiling Ventilation Fan:

This fan was suggested to me by an interior designer. It is extremely quiet and very powerful. Because it is so quiet I wired the fan with the light switch, so it is always on when someone is using the bathroom. It is so powerful mirrors stay un-fogged. Supply House delivered it the next day, as usual.

  • Was this a gift?:
  • No
 
5.0

Best Bathroom fan ever

By jag

from Cincinnati, Ohio

Verified Buyer

Comments about WhisperCeiling 110 CFM Ceiling Ventilation Fan:

I read the reviews and bought the 80 cfm fan for our guest bathroom during a remodel. I was so impressed I bought the 110 cfm for our bathroom. Installation was easy and the product has a great design. It really is whisper quiet.

  • Was this a gift?:
  • No
 
5.0

bath fan

By enzo

from zero vero

Verified Buyer

Comments about WhisperCeiling 110 CFM Ceiling Ventilation Fan:

Works great

  • Was this a gift?:
  • No
 
5.0

A great air mover!

By The perfectionist

from San Antonio

Verified Buyer

Comments about WhisperCeiling 110 CFM Ceiling Ventilation Fan:

Easy to install in a retro fit. Very quiet. A perfect solution for moving air out of a room.

(1 of 1 customers found this review helpful)

 
5.0

Ultra Quiet

By Will

from Danvers, MA

Verified Buyer

Comments about WhisperCeiling 110 CFM Ceiling Ventilation Fan:

If you are looking for a quiet fan this is it, I turned it on and thought I miswired it, but, in fact it was running.

  • Was this a gift?:
  • No

(2 of 2 customers found this review helpful)

 
5.0

Exactly what the name says

By happyhandyman

from minneapolis, mn

Verified Buyer

Comments about WhisperCeiling 110 CFM Ceiling Ventilation Fan:

This is by far the best ceiling fan I have ever installed, it is so quiet and effective I feel foolish for having put up with the hum and rattle of the Nutone for years.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • WhisperCeiling 110 CFM Ceiling Ventilation Fan

    Q:

    Will this unit fit in the standard ceiling...based on some specs it states over 21" depth and I am concerned about that.
    Asked on 8/2/2015 by editour2 from Long Island, NY

    2 answers

    • VERIFIED BUYER

      A:

      I have two version. I install low profile version in 1st floor bathroom and standard profile in top floor bathroom. If there is a concern, I recommend low profile fan instead.
      Thanks
      Elijah

      Answered on 8/2/2015 by Anonymous
    • VERIFIED BUYER

      A:

      From what I see, the height of the unit is a little under 11". So either
      you need a 2x12 ceiling joist or clearance above the bottom of whatever
      joist size you have.

      Answered on 8/2/2015 by Anonymous
  • WhisperCeiling 110 CFM Ceiling Ventilation Fan

    Q:

    Does this fan have a light
    Asked on 12/2/2014 by Nicole

    1 answer

  • WhisperCeiling 110 CFM Ceiling Ventilation Fan

    Q:

    How do I determine the correct size for a bath ceiling fan?
    Asked on 5/26/2014 by scooter

    1 answer

    • CUSTOMER CARE

      A:

      It is recommended that for bathrooms of less than 50sq feet, a fan of 50 CFM is sufficient. For bathrooms between 50 and 100 sq ft. use 1 CFM per sq ft of floor space. For bathrooms over 100 sq ft add the CFM requirement for the following fixtures: (50 CFM for each toilet, shower, bathtub or hot tub)

      Answered on 5/27/2014 by SupplyHouse Staff from NY
  • WhisperCeiling 110 CFM Ceiling Ventilation Fan

    Q:

    Unit ship weight?
    Asked on 12/22/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This product weight approximately 10.5 lbs.

      Answered on 12/22/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?