Designer Grille for Ventilation Fan (13") Zoom

Designer Grille for Ventilation Fan (13")

SKU:FV-GL3TDA

Brand: Panasonic

Panasonic
Qty Price
$26.25
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Grille Size: 13"
Style: Traditional
Color: White
Material: ABS
Product Type: Designer Grille

Description for Panasonic FV-GL3TDA

Overview
Panasonic now offers optional grilles for select Whisper series models to complement its innovative, advanced ventilation fans. FV-GL3TDA is subtle, unobtrusive and blends in for a natural look.

Features

  • Easy and affordable to change
  • Change your grille to fit your room decor without compromising the performance and quality of the unit
  • UL Approved (w/ applicable models)
  • HVI Certified (w/ applicable models)

APPLICABLE FAN MODELS:

WhisperGreen: FV-13VKS2, FV-08VKS2, FV-08VK1, FV-05VK1
WhisperCeiling: FV-15VQ5, FV-15VQ4, FV-11VQ5, FV-11VQ3, FV-08VQ5, FV-08VQ3, FV-05VQ5, FV-05VQ3
WhisperFit: FV-11VF2, FV-08VF2, FV-05VF2

Designer Grille for Ventilation Fan (13")

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons