WhisperControl Humidity, Timer, Condensate Control On/Off/Light (White) Zoom

WhisperControl Humidity, Timer, Condensate Control On/Off/Light (White)

SKU:FV-WCCS1-W

Brand: Panasonic

Panasonic
Qty Price
$44.93
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Ground: Grounding
Features: Blue LED Light
Amperage:
?
15
Max. Fan Load: 3 Amps
Voltage:
?
120v
Terminations: 6" Leads
Color: White
Energy Star Rated: Yes
Product Type: Condensation Sensor

Description for Panasonic FV-WCCS1-W

Humidity Control automatically turns on exhaust fan to control humidity. Advanced sensor technology detects relative humidity and temperature for superior accuracy. Fan automatically turns off when the appropriate combination of temperature and humidity is reached, in all climate zones and for all seasons.The Countdown Timer manually turns the fan on and initiates a 30 minute countdown cycle.

Manual On/Off Control

Simply push the switch for manual fan operation and if you've turned your fan off before the room has been adequately cleared of moisture, the condensation sensor makes sure your exhaust fan clears the air.

Compatible with all Single Speed and/or Single Speed Lite ventilation products

ENERGY STARĀ®-Qualified

WhisperControl Humidity, Timer, Condensate Control On/Off/Light (White)

REVIEW SNAPSHOT®

by PowerReviews
PanasonicWhisperControl Humidity, Timer, Condensate Control On/Off/Light (White)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works very well.

By Chris

from Nashua, NH

Verified Buyer

Comments about WhisperControl Humidity, Timer, Condensate Control On/Off/Light (White):

We've had a humidity switch in the bathroom for years to turn the vent fan on and off. I looked for something that works better, and this condensation sensor turns the fan on sooner, doesn't need to have its setting adjusted AND has an On/Off button that will run the fan for 1/2 hour.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers