17,500 BTU Mini-Split Ceiling Recessed Heat Pump & Air Conditioner (Indoor & Outdoor System) Zoom

17,500 BTU Mini-Split Ceiling Recessed Heat Pump & Air Conditioner (Indoor & Outdoor System)

SKU:KE18NB4U

Brand: Panasonic

Panasonic
Qty Price
$2,529.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Cooling Capacity (BTU): 17500
Heating Capacity (BTU): 20400
Dry Air Flow (Hi/Med/Low CFM): 341/294/253
SEER: 16
Fan Speeds: Hi/Med/Low/Auto
Operation Sound In.: 44/40/36 dB-A
Operation Sound Out.: 51 dB-A
Liquid Line: 1/4"
Refrigerant Pipe Type: Flare
Refrigerant Pipe Length: 98 ft.
Suction Line: 1/2"
Indoor Dimensions (H x W x D): 12-5/16" x 24-19/32" x 24-19/32"
Outdoor Dimensions (H x W x D): 26-3/8" x 34-21/32" x 11-7/32"
Mount: Ceiling Recessed
Energy Star Rated: No

Description for Panasonic KE18NB4U

***Includes CS-KE18NB4UW Indoor Model, CU-KE18NKU Outdoor Model, and CZ-18BT1U Grille

***NOTE: Line set not included.

Panasonic's Ductless Split Air Conditioner & Heat Pump products offer wide versatility in solving your cooling for a single. The Indoor unit (evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit (condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Product Features:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Night Setback Mode for Cooling and Heating
  • 24-hour Clock with ON/OFF Program Timer
  • 1-hour OFF Timer
  • Automatic Restart Function after Power Failure
  • Built-In Drain Pump

    PLEASE NOTE: The product weighs 140 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

17,500 BTU Mini-Split Ceiling Recessed Heat Pump & Air Conditioner (Indoor & Outdoor System)

Q&A: Ask the Questions, share answers