30,600 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner Zoom

30,600 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner

SKU:KE30NKU

Brand: Panasonic

Panasonic
KE30NKU has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Cooling Capacity (BTU): 30600
Liquid Line: 3/8"
Outdoor Dimensions (H x W x D): 35-13/16" x 37-1/32" x 13-3/8"
SEER: 16
Refrigerant Pipe Length: 164'
Max. Elevation (ft.): 100'
Suction Line: 5/8"
Heating Capacity (BTU): 33000
Indoor Dimensions (H x W x D): 11-3/16" x 41-15/16" x 9-1/16"
Refrigerant Pipe Type: Flare
Modes: Heating
Max. Pipe Length (ft.): 165'
Application: Cooling
Features: 24-Hour Programmable
Self Diagnosing Function
Program Timer
Energy Star Rated: No
Mount: Wall
Fan Speeds: Hi/Med/Low/Auto
Modes: Cooling
Remote Control: Wireless

Description for Panasonic KE30NKU

Line Set Not Included

**Includes CS-KE30NKU Indoor Model & CU-KE30NKU Outdoor Model**

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs.

Panasonic's Ductless Split Heat Pump products offer wide versatility in solving your cooling and heating requirements for a single or multiple rooms. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:

  • Microprocessor-Controlled Operation
  • Self-Diagnosing Function
  • Wireless Remote Control
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Automatic Heating and Cooling Changeover
  • Hot Start Heating System
  • 24-hour Clock with ON/OFF Program Timer
  • 1-hour OFF Timer
  • Quiet Mode
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • R-410A - A proven refrigerant blend with a low ozone depleting potential
  • Electric Refrigerant Control Valve
  • Elevation Difference:
  • Outdoor Above: Max. 100 ft - This is maximum elevation difference when the indoor unit is located above the outdoor unit.
  • Outdoor Below: Max. 50 ft - This is maximum elevation difference when the indoor unit is located above the outdoor unit.
  • 30,600 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner

    Q&A: Ask the Questions, share answers