17,500 BTU Mini-Split Ceiling Recessed Air Conditioner - Indoor & Outdoor System Zoom

17,500 BTU Mini-Split Ceiling Recessed Air Conditioner - Indoor & Outdoor System


Brand: Panasonic

KS18NB4U has been discontinued.
Direct Replacement:
Brand: Panasonic



Cooling Capacity (BTU): 17500
SEER: 16
Dry Air Flow (Hi/Med/Low CFM): 341/294/253
Refrigerant Pipe Length: 98 ft.
Programmability: 1 hr Off and 24-hr Program
Operation Sound Out.: 47 dB-A
Operation Sound In.: 44/40/36 dB-A
Liquid Line: 1/4"
Suction Line: 1/2"
Indoor Dimensions (H x W x D): 12-5/16" x 24-19/32" x 24-19/32"
Outdoor Dimensions (H x W x D): 26-3/8" x 34-21/32" x 11-7/32"
Refrigerant Pipe Type: Flare
Max. Pipe Length (ft.): 100'

Description for Panasonic KS18NB4U

***Includes CS-KS18NB4UW Indoor Model and CU-KS18NKUA Outdoor Model.

***NOTE: Line set and Grille not included.

Panasonic's Ductless Split Air Conditioner products offer wide versatility in solving your cooling for a single. The Indoor unit (evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit (condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room (s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.


  • Quiet Mode -low fan speed for extra quiet operation
  • Low Ambient Control
  • Automatic Restart Function after Power Failure
  • 1-hour OFF Timer- When this button is pushed either while the unit is operating or while it is stopped, the unit will operate for one hour and then switch off automatically.
  • With the Night Setback Mode, the air conditioner automatically raises the setting temperature 2 degrees F after 30 minutes, and then another 2 degrees F after the next 30 minutes.
  • Wireless Remote Control- Panasonic's infrared Remote Control & easy to read LCD Display provide the user the capability to adjust & set: temperature, sweep, fan speeds, and timer for complete automatic operation.
  • PLEASE NOTE: The product weighs 132 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    17,500 BTU Mini-Split Ceiling Recessed Air Conditioner - Indoor & Outdoor System

    Q&A: Ask the Questions, share answers