Description
***Includes CS-KS18NB4UW Indoor Model, CU-KS18NKUA Outdoor Model, and CZ-18BT1U Grille

***NOTE: Line set not included.

Panasonic's Ductless Split Air Conditioner products offer wide versatility in solving your cooling for a single. The Indoor unit (evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit (condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room (s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:
  • Quiet Mode -low fan speed for extra quiet operation
  • Low Ambient Control
  • Automatic Restart Function after Power Failure
  • 1-hour OFF Timer- When this button is pushed either while the unit is operating or while it is stopped, the unit will operate for one hour and then switch off automatically.
  • With the Night Setback Mode, the air conditioner automatically raises the setting temperature 2 degrees F after 30 minutes, and then another 2 degrees F after the next 30 minutes.
  • Wireless Remote Control- Panasonic's infrared Remote Control & easy to read LCD Display provide the user the capability to adjust & set: temperature, sweep, fan speeds, and timer for complete automatic operation.
  • Read more
    Manuals (2)
    Specs
    Application:
    Cooling
    Cooling Capacity (BTU):
    17500
    SEER:
    16
    Dry Air Flow (Hi/Med/Low CFM):
    341/294/253
    Refrigerant Pipe Length:
    98 ft.
    Programmability:
    1 hr Off and 24-hr Program
    Operation Sound In.:
    44/40/36 dB-A
    Operation Sound Out.:
    47 dB-A
    Liquid Line:
    1/4"
    Suction Line:
    1/2"
    Indoor Dimensions (H x W x D):
    12-5/16" x 24-19/32" x 24-19/32"
    Outdoor Dimensions (H x W x D):
    26-3/8" x 34-21/32" x 11-7/32"
    Refrigerant Pipe Type:
    Flare
    Moisture Removal:
    4.89 pints/h
    Voltage:
    208/230v
    Max. Pipe Length (ft.):
    100'
    Energy Star Rated:
    No
    Mount:
    Ceiling Recessed
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A