25,200 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit) Zoom

25,200 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit)

SKU:S-26PK1U6

Brand: Panasonic

Panasonic
Qty Price
$1,129.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Application: Cooling
Cooling Capacity (BTU): 25200
Indoor Dimensions (H x W x D): 12-63/64" x 44-7/8" x 8-31/32"
Fan Speeds: 5 Speeds/ Auto
Remote Control: Wireless
SEER: 14.9
Features: 24-Hour Programmable
Program Timer
Modes: Cooling
Power Supply: 230/208V
1PH
60Hz
Modes: Quiet Mode
Refrigerant Pipe Type: Flare
Max. Elevation (ft.): 50'
Max. Pipe Length (ft.): 165'
Suction Line: 5/8"
Liquid Line: 3/8"

Description for Panasonic S-26PK1U6

**Line Set Not Included. This is an indoor unit only. Outdoor unit must be purchased separately.

The Indoor unit, also known as the evaporator, is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s).

Panasonic offers wall mounted air conditioners and heat pumps with the utmost in versatility in solving your cooling and heating needs. With the ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment.

Includes:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Weekly Timer
  • 24-hour Clock with ON/OFF Program Timer
  • Filter Sign
  • System Controller
  • Electric Refrigerant Control Valve
  • 25,200 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons