11,900 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Air Conditioner Zoom

11,900 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Air Conditioner

SKU:S12NKU-1

Brand: Panasonic

Panasonic
S12NKU-1 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Cooling Capacity (BTU): 11900
Remote Control: Wireless
Power Supply: 230/208V
1PH
60Hz
Indoor Dimensions (H x W x D): 11-7/16" x 34-9/32" x 8-1/16"
Outdoor Dimensions (H x W x D): 21-9/32" x 30-23/32" x 11-13/32"
Liquid Line: 1/4"
Suction Line: 1/2"
Max. Pipe Length (ft.): 49'
Modes: Quiet Mode
Refrigerant Pipe Type: Flare
SEER: 17.5
Max. Elevation (ft.): 16
Modes: Night Setback
Cooling
Fan Speeds: Hi/Med/Low/Auto
Features: Self Diagnosing Function
Program Timer
24-Hour Programmable
Application: Cooling
Energy Star Rated: No

Description for Panasonic S12NKU-1

Line Set Not Included

**Includes CS-S12NKUW-1 Indoor Model & CU-S12NKU-1 Outdoor Model**

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs.

The Indoor unit, also known as the evaporator, is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. With its ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment.

Includes:

  • Mounting Bracket for Outdoor Unit
  • Wall Mounted
  • Microprocessor- Controlled Operation
  • Dry Mode
  • Self-Diagnosing Function
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • 24-Hour Clock with ON/OFF Program Timer
  • Automatic Restart Function after Power Failure
  • Anti-microbial Filter
  • PLEASE NOTE: The product weighs 102 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    11,900 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Air Conditioner

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Does this unit include wall mounting brackets for the outside compressor ?
      Asked on 3/9/2013 by eaglei from ny

      1 answer

      • CUSTOMER CARE

        A:

        No, the mounting equipment for panasonic outdoor units is part number BS600.

        Answered on 3/21/2013 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product?