12,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Air Conditioner (Low Ambient) Zoom

12,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Air Conditioner (Low Ambient)

SKU:S12NKUA

Brand: Panasonic

Panasonic
Qty Price
$1,229.95
/ each
On Backorder Expected to Ship in 2-3 Weeks
3
1

Specs

Max. Pipe Length (ft.): 66'
Cooling Capacity (BTU): 12000
Max. Elevation (ft.): 49'
Refrigerant Pipe Type: Flare
Suction Line: 1/2"
Liquid Line: 1/4"
SEER: 20
Application: Cooling
Features: 24-Hour Programmable
Self Diagnosing Function
Program Timer
Fan Speeds: Hi/Med/Low/Auto
Modes: Night Setback
Cooling
Dry
Quiet Mode
Auto
Remote Control: Wireless
Energy Star Rated: No
Mount: Wall

Description for Panasonic S12NKUA

Line Set Not Included

**Includes CS-S12NKUA Indoor Model & CU-S12NKUA Outdoor Model**

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs.

The Indoor unit, also known as the evaporator, is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. With its ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment.

Includes:

  • Low Ambient Operation
  • Wall Mounted
  • Automatic Restart Function after Power Failure
  • Microprocessor- Controlled Operation
  • Dry Mode
  • Self-Diagnosing Function
  • Electric Refrigerant Control Valve
  • Air Sweep Control
  • Louver Control
  • 24-Hour Clock with ON/OFF Program Timer
  • Quiet Mode
  • Anti-microbial Filter
  • Louver Control -Louver can be manually set to the desired angle by remote control.
  • Blue Fin Condenser
  • PLEASE NOTE: The product weighs 187 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    12,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Air Conditioner (Low Ambient)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      What is the voltage for 12,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Air Conditioner (Low Ambient)?
      Asked on 7/20/2012 by Eugene from 1079

      1 answer

      • CUSTOMER CARE

        A:

        This system is rated at 230/208 volts.

        Answered on 7/24/2012 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product? 

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons