Description
Line Set Not Included

**Includes CS-S18NKU-1 Indoor Model & CU-S18NKU-1 Outdoor Model**

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs.

The Indoor unit, also known as the evaporator, is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. With its ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment. Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:
  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Wireless Remote Control gives the user the capability to adjust & set the following: temperature, sweep (louver control), fan speeds, timer and more, for complete automatic operation.
  • Self-Diagnosing Function - Details of previous warnings are stored & can be verified on the liquid crystal display making it easier to diagnose malfunctions which greatly reduces service labor.
  • Dry Mode - By coupling compressor and fan operation, intermittent operation can be exactly controlled according to room temperature so that air is efficiently dehumidified.
  • 3 Fan Speeds and Automatic Fan Operation - Convenient microprocessor control automatically adjusts fan speed to High, Medium or Low, according to room temperature to maintain a comfortable airflow throughout the room.
  • The air sweep function moves the louver up and down in the air outlet, directing air in a "sweeping" motion around the room thereby providing comfort in every corner.
  • 1-hour OFF Timer - When this button is pushed either while the unit is operating or while it's stopped, the unit will operate for one hour and then turn off automatically.
  • Read more
    Specs
    Cooling Capacity (BTU):
    17100
    SEER:
    17.5
    Power Supply:
    230/208V 1PH 60Hz
    Indoor Dimensions (H x W x D):
    11.44" x 42.16" x 9.28"
    11-7/16" x 42-5/32" x 12-5/8"
    Liquid Line:
    1/4"
    Suction Line:
    1/2"
    Max. Pipe Length (ft.):
    100'
    Max. Elevation (ft.):
    50'
    Refrigerant Pipe Type:
    Flare
    Application:
    Cooling
    Features:
    24-Hour Programmable
    Self Diagnosing Function
    Program Timer
    Energy Star Rated:
    Yes
    Mount:
    Wall
    Fan Speeds:
    Hi/Med/Low/Auto
    Modes:
    Cooling
    Quiet Mode
    Night Setback
    Remote Control:
    Wireless
    Warranty:
    7 Year Compressor/5 Year Parts
    Energy Star Rated:
    No
    ×
    HVAC Questions?
    Speak with a real person who will go out of their way to help!
    Call us 1-888-757-4774 Open Now:
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A