24,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Mini Split System Zoom

24,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Mini Split System

SKU:S24NKUA

Brand: Panasonic

Panasonic
Qty Price
$2,029.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
2
1

Specs

Cooling Capacity (BTU): 24000
SEER: 18
Power Supply: 230/208V
1PH
60Hz
Indoor Dimensions (H x W x D): 11.44" x 42.16" x 9.28"
Outdoor Dimensions (H x W x D): 31-5/16" x 34-15/32" x 12-5/8"
Liquid Line: 1/4"
Suction Line: 5/8"
Max. Pipe Length (ft.): 131'
Max. Elevation (ft.): 50'
Refrigerant Pipe Type: Flare
Application: Cooling
Features: 24-Hour Programmable
Program Timer
Self Diagnosing Function
Mount: Wall
Fan Speeds: Hi/Med/Low/Auto
Modes: Quiet Mode
Night Setback
Cooling
Remote Control: Wireless
Warranty: 7 Year Compressor/5 Year Parts
Energy Star Rated: No

Description for Panasonic S24NKUA

Line Set Not Included

**Includes CS-S24NKUA Indoor Model & CU-S24NKUA Outdoor Model**

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs.

The Indoor unit, also known as the evaporator, is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. With its ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment. Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:

  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Wireless Remote Control gives the user the capability to adjust & set the following: temperature, sweep (louver control), fan speeds, timer and more, for complete automatic operation.
  • Self-Diagnosing Function - Details of previous warnings are stored & can be verified on the liquid crystal display making it easier to diagnose malfunctions which greatly reduces service labor.
  • Dry Mode - By coupling compressor and fan operation, intermittent operation can be exactly controlled according to room temperature so that air is efficiently dehumidified.
  • 24-hour Clock with ON/OFF Program Timer
  • Fresh Air Intake
  • 3 Fan Speeds and Automatic Fan Operation - Convenient microprocessor control automatically adjusts fan speed to High, Medium or Low, according to room temperature to maintain a comfortable airflow throughout the room.
  • The air sweep function moves the louver up and down in the air outlet, directing air in a "sweeping" motion around the room thereby providing comfort in every corner.
  • Heating Mode: With the Night Setback Mode, the setting temperature is automatically lowered 4 degrees F after 30 minutes, and then another 4 degrees F after the next 30 minutes. This saves energy without sacrificing comfort and is ideal for gentle cooling and heating.
  • 1-hour OFF Timer - When this button is pushed either while the unit is operating or while it's stopped, the unit will operate for one hour and then turn off automatically.
  • PLEASE NOTE: The product weighs 109 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    24,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Mini Split System

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      How many square feet does a 24,000BTU mini cooling system cool
      Asked on 6/24/2013 by Elaine Steincke from Port Washington,NY

      1 answer

      • CUSTOMER CARE

        A:

        This depends on several factors including the location of the house, insulation quality, and usage of the room. We would estimate that 24,000 BTUs would cover between 1,000 and 1,500 square feet in a typical house in the New York area.

        Answered on 6/26/2013 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product? 

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons