8,500 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Air Conditioner Zoom

8,500 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Air Conditioner

SKU:S9NKUA

Brand: Panasonic

Panasonic
Qty Price
$1,169.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Cooling Capacity (BTU): 8500
SEER: 21
Power Supply: 230/208V
1PH
60Hz
Indoor Dimensions (H x W x D): 11-7/16" x 34-9/32" x 8-1/16"
Outdoor Dimensions (H x W x D): 21-9/32" x 30-23/32" x 11-13/32"
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 66'
Max. Elevation (ft.): 49'
Refrigerant Pipe Type: Flare
Application: Cooling
Features: 24-Hour Programmable
Self Diagnosing Function
Program Timer
Fan Speeds: Hi/Med/Low/Auto
Modes: Night Setback
Cooling
Quiet Mode
Remote Control: Wireless
Warranty: 7 Year Compressor/5 Year Parts
Mount: Wall
Energy Star Rated: No

Description for Panasonic S9NKUA

Line Set Not Included

**Includes CS-S9NKUA Indoor Model & CU-S9NKUA Outdoor Model**

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs. The Indoor unit, also known as the evaporator, is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. With its ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment.

Includes:

  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 24-hour Clock with ON/OFF Program Timer
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Automatic Restart Function after Power Failure
  • Anti-microbial Filter
  • Low Ambient Operation
  • Blue Fin Condenser - Condensers can take a beating from exposure to salty air, rain and other corrosive factors. Panasonic has tripled the life of our condensers with an original anti-rust coating.
  • PLEASE NOTE: The product weighs 102 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    8,500 BTU Ductless Single Zone Mini-Split Wall-Mounted Cool Only Air Conditioner

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      What does dry mode mean
      Asked on 5/31/2015 by Moo from Oakridge

      1 answer

      • CUSTOMER CARE

        A:

        cooling mode with a lower fan speed to reduce humidity.

        Answered on 6/9/2015 by Supplyhouse Staff from New York
    • Q:

      where made this product?
      Asked on 5/29/2012 by kamal from brooklyn, ny

      1 answer

      • CUSTOMER CARE

        A:

        This product was made in Malaysia.

        Answered on 6/26/2012 by PexSupply Staff from NY
    Displaying questions 1-2

    Do you have a question about this product?