31,200 BTU Mini-Split Heat Pump - Outdoor Unit Zoom

31,200 BTU Mini-Split Heat Pump - Outdoor Unit

SKU:U-36PE1U6

Brand: Panasonic

Panasonic
Qty Price
$2,459.95
/ each
On Backorder Expected to Ship in 2-3 Weeks
0

Resources

Specs

Product Type: Outdoor Unit
HSPF: 8.8
Cooling Capacity (BTU): 31200
Heating Capacity (BTU): 37400
Dry Air Flow (Hi/Med/Low CFM): 1100/930/750
Programmability: 7 Days/6 Events
Operation Sound Out.: 52
Refrigerant Pipe Type: Flare
Fan Speeds: 3 and Automatic Control /Variable
Refrigerant Pipe Length: 165 ft.
Height: 30-23/32"
Width (Inches): 37"
Depth (Inches): 13-3/8"
Circuit Breaker Cap.: 35
SEER: 15.1
Liquid Line: 3/8"
Suction Line: 5/8"

Description for Panasonic U-36PE1U6

***NOTE 1: Line set not included. This is an outdoor unit only. Indoor units (S-36PF1U6, S-36PU1U6, and S-36PT1U6) must be purchased separately.

Single-zone outdoor unit, works with any of the listed indoor units

Panasonic's Ductless Split Heat Pump products offer wide versatility in solving your cooling and heating requirements for a single or multiple rooms. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Microprocessor-Controlled Operation
Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.

Wireless Remote Control
Panasonic's infrared Remote Control with and easy to read LCD Display, gives the user the capability to adjust & set: temperature, sweep (louver control), fan speeds, timer and more, for complete automatic operation.

Self-Diagnosing Function
Details of previous warnings are stored and can be verified on the liquid crystal display. This makes it easier to diagnose malfunctions, greatly reducing service labor. (Wired remote controller)

Dry Mode
By coupling compressor and fan operation, intermittent operation can be precisely controlled according to room temperature, so that air is efficiently dehumidified.

3 Fan Speeds and Automatic Fan Operation
Convenient microprocessor control automatically adjusts fan speed to High, Medium or Low. According to room temperature to maintain a comfortable airflow throughout the room.

Air Sweep Control
The air sweep function moves the louver up and down in the air outlet, directing air in a sweeping motion around the room and providing comfort in every corner.

Louver Control
Louver can be manually set to the desired angle by remote control.

24-hour Clock with ON/OFF Program Timer
The remote control unit allows you to set a wide variety of timer-based operations. Such functions include automatic ON/OFF with a timer setting, same time ON/OFF every day, ON timer, OFF timer and Combination timer.

Weekly Timer

System Controller (Optional)

Automatic Restart Function after Power Failure
This feature allows the system to automatically resume operation at its preset program, after power is restored from a power failure.

Fresh Air Intake
(optional Field Supplied)

Low Ambient Operation

Electric Refrigerant Control Valve The circulation volume of the refrigerant is controlled by a pulse type electric control valve. In order to attain optimum efficiency, when the power is switched ON, the opening degree of the electric control valve is controlled between 90 and 480 steps.

R-410A

Outside Air Intake(Optional Field Supplied)

PLEASE NOTE: The product weighs 161 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

31,200 BTU Mini-Split Heat Pump - Outdoor Unit

Q&A: Ask the Questions, share answers