120v 24-Hour Timer, DPST Zoom

120v 24-Hour Timer, DPST

SKU:4003-00

Brand: Paragon

Paragon
4003-00 has been discontinued.
Suggested Alternative:
SKU: 1103
Brand: Tork
0

Resources

Specs

Voltage:
?
120v
Switch: DPST
Wiring Diagram: 1
Switch: SPST
Wiring Diagram: 1
Voltage:
?
208/277v
Features: Bracket

Description for Paragon 4003-00

Paragon's® 4000 Series is the 24-hour time control to serve applications requiring 90 minute minimum on or off time with a maximum of seven ON/OFF events per day. Available in NEMA 3R non-metallic enclosure, NEMA 3 metal enclosure or NEMA 1 steel enclosure, the series is designed to meet the needs of any application.

Features

  • Up to 7 ON/OFF events can be scheduled per day.
  • Time increments can be set from 90 minutes to 22-1/2 hours.
  • Manual override lever temporarily changes schedule without disturbing set program.
  • Fast, easy, low-cost installation saves contractors time and money.
  • Wiping contact blades maintain a consistent contact surface.
  • Clutched clock dial allows immediate testing of the load's ON/OFF status.
  • Positive, heavy-duty switching is ensured by 40 amp rating per pole with a switch slider bar.
  • Robust, sealed synchronous motor is more durable and reliable.
  • Leaves load on during days scheduled to be skipped for the 4008-20S only.
  • Agency recognition UL and CSA listed.

120v 24-Hour Timer, DPST

Q&A: Ask the Questions, share answers