120v Defrost Timer Zoom

120v Defrost Timer

SKU:632-00

Brand: Paragon

Paragon
Qty Price
$265.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Voltage:
?
120v
Defrost Cycles: 8
Defrost Time: 3 to 45 Minutes
Switch: SPST
Wiring Diagram: 1
Voltage:
?
208/277v
Features: Bracket

Description for Paragon 632-00



Features

  • Defrost initiation is adjustable from 1-8 cycles per day; minimum three hours between successive cycles.
  • Delay or pump down cycle is adjustable from 0-30 minutes; 3 minute graduation: for stopping fans, reducing refrigerant pressure, or hot gas pump down cycle.
  • 3-45 minutes defrost cycle; 3 min. graduation.
  • Drain or fan delay cycle is adjustable from 3-15 minutes; 3 minute graduation.
  • Sequence switching: 2 NO 2 NC.
  • Switch ratings: 10 amps, 345 VA pilot duty 120-240 Vac. Switches 2-4 and 3-4 carry 1/2 Hp rating.
  • Heavy steel gasketed case; gray finish, knockouts on bottom, side and back; hasp and staple for padlock. Available on bracket for sub-panel mounting
  • Ru recognized and CSA approved.

120v Defrost Timer

Q&A: Ask the Questions, share answers