208/240V Defrost Timer Zoom

208/240V Defrost Timer

SKU:8047-20

Brand: Paragon

Paragon
Qty Price
$117.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
1

Specs

Features: NEMA-1 Enclosure
Time Initiated
Time Terminated
Voltage:
?
208/240v
Defrost Cycles: 6

Description for Paragon 8047-20

Designed for commercial freezers and refrigerators, Paragon commercial defrost controls provide automatic defrost capability. They accommodate various types of defrost systems including electric defrost heaters, hot gas and compressor off cycle.

Time initiated, temperature or pressure terminated

  • High-amp switch contacts, 40 amps, 2 hp
  • Positive slider bar switch design, assures positive electrical contact and wipes the contact surface of contaminates
  • Designed for defrost termination using an external temperature or pressure device
  • Safety back-up- mechanical time-driven defrost termination
  • Heavy-duty synchronous design drive motor
  • Choice of three contact arrangements
  • Adjustable frequency of defrost initiation from 1 to 6 cycles per day with a minimum of 4 hours between successive operations
  • Adjustable back-up defrost termination from 4 to 110 minutes in 2 minute increments
  • Enclosure construction of heavy-duty steel with knockouts on the bottom, back and sides.
  • Hasp and staple for padlock is part of the enclosure

    Time initiated, time terminated
    • High-amp switch contacts, 40 amps, 2 hp
    • Positive slider bar switch design, assures positive electrical contact and wipes the contact surface of contaminates
    • Choice of three contact arrangements
    • Heavy-duty synchronous design drive motor
    • Adjustable frequency of defrost initiation from 1 to 6 cycles per day with a minimum of 4 hours between successive operations
    • Adjustable defrost cycle from 4 to 110 minutes in 2 minute increments
    • Accuracy of defrost duration is +/- 2 minutes
    • Enclosure construction of heavy-duty steel with knockouts on the bottom, back and sides.
    • Hasp and staple for padlock is part of the enclosure

208/240V Defrost Timer

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons