120V Defrost Timer Zoom

120V Defrost Timer

SKU:8141-00

Brand: Paragon

Paragon
Qty Price
$117.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Features: NEMA-1 Enclosure
Time Initiated
Pressure or Temperature Terminated
Voltage:
?
120v
Defrost Cycles: 6

Description for Paragon 8141-00

Designed for commercial freezers and refrigerators, Paragon commercial defrost controls provide automatic defrost capability. They accommodate various types of defrost systems including electric defrost heaters, hot gas and compressor off cycle.

Time initiated, temperature or pressure terminated

  • High-amp switch contacts, 40 amps, 2 hp
  • Positive slider bar switch design, assures positive electrical contact and wipes the contact surface of contaminates
  • Designed for defrost termination using an external temperature or pressure device
  • Safety back-up- mechanical time-driven defrost termination
  • Heavy-duty synchronous design drive motor
  • Choice of three contact arrangements
  • Adjustable frequency of defrost initiation from 1 to 6 cycles per day with a minimum of 4 hours between successive operations
  • Adjustable back-up defrost termination from 4 to 110 minutes in 2 minute increments
  • Enclosure construction of heavy-duty steel with knockouts on the bottom, back and sides.
  • Hasp and staple for padlock is part of the enclosure

    Time initiated, time terminated
    • High-amp switch contacts, 40 amps, 2 hp
    • Positive slider bar switch design, assures positive electrical contact and wipes the contact surface of contaminates
    • Choice of three contact arrangements
    • Heavy-duty synchronous design drive motor
    • Adjustable frequency of defrost initiation from 1 to 6 cycles per day with a minimum of 4 hours between successive operations
    • Adjustable defrost cycle from 4 to 110 minutes in 2 minute increments
    • Accuracy of defrost duration is +/- 2 minutes
    • Enclosure construction of heavy-duty steel with knockouts on the bottom, back and sides.
    • Hasp and staple for padlock is part of the enclosure

120V Defrost Timer

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 120V Defrost Timer

    Q:

    Can I buy the timer motor & celinod separately...
    Asked on 12/15/2014 by Ruben

    1 answer

  • 120V Defrost Timer

    Q:

    On a commercial freezer should there be power to evap motor all the time? Evap motor is not working.
    Asked on 2/10/2011 by joey from reading Pa

    2 answers

    • A:

      There could be a door switch stopping the motor and or fan switch located on the coil or the defrost timer its self.

      Answered on 2/21/2016 by R22guy from Fresno ca
    • CUSTOMER CARE

      A:

      There are two possible problems you may be having. The evap motor may be cycling off during a defrost cycle, or a thermostat may be cycling the fan off (preventing continuous power to the motor).

      Answered on 2/21/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?