208/240V Defrost Timer w/ Bracket Zoom

208/240V Defrost Timer w/ Bracket

SKU:8145-20B

Brand: Paragon

Paragon
Qty Price
$128.75
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Features: NEMA-1 Enclosure
Bracket
Time Initiated
Pressure or Temperature Terminated
Defrost Cycles: 6
Voltage:
?
208/240v

Description for Paragon 8145-20B

Designed for commercial freezers and refrigerators, Paragon commercial defrost controls provide automatic defrost capability. They accommodate various types of defrost systems including electric defrost heaters, hot gas and compressor off cycle.

Time initiated, temperature or pressure terminated

  • High-amp switch contacts, 40 amps, 2 hp
  • Positive slider bar switch design, assures positive electrical contact and wipes the contact surface of contaminates
  • Designed for defrost termination using an external temperature or pressure device
  • Safety back-up- mechanical time-driven defrost termination
  • Heavy-duty synchronous design drive motor
  • Choice of three contact arrangements
  • Adjustable frequency of defrost initiation from 1 to 6 cycles per day with a minimum of 4 hours between successive operations
  • Adjustable back-up defrost termination from 4 to 110 minutes in 2 minute increments
  • Enclosure construction of heavy-duty steel with knockouts on the bottom, back and sides.
  • Hasp and staple for padlock is part of the enclosure

    Time initiated, time terminated
    • High-amp switch contacts, 40 amps, 2 hp
    • Positive slider bar switch design, assures positive electrical contact and wipes the contact surface of contaminates
    • Choice of three contact arrangements
    • Heavy-duty synchronous design drive motor
    • Adjustable frequency of defrost initiation from 1 to 6 cycles per day with a minimum of 4 hours between successive operations
    • Adjustable defrost cycle from 4 to 110 minutes in 2 minute increments
    • Accuracy of defrost duration is +/- 2 minutes
    • Enclosure construction of heavy-duty steel with knockouts on the bottom, back and sides.
    • Hasp and staple for padlock is part of the enclosure

208/240V Defrost Timer w/ Bracket

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 208/240V Defrost Timer w/ Bracket

    Q:

    are the 8145 20 & 8145 20B the same unit, just the 20 is in housing and 20b has bracket ?
    Asked on 6/12/2012 by denny from lopez island,wa

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they are the same, but the 20b has the bracket.

      Answered on 6/21/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?