240V Defrost Timer Zoom

240V Defrost Timer

SKU:8245-20

Brand: Paragon

Paragon
Qty Price
$311.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Features: Time Initiated
Pressure Terminated
Voltage:
?
240v
Defrost Cycles: 6

Description for Paragon 8245-20

8240 SERIES 40 AMP, TIME INITIATED, PRESSURE TERMINATED

Features

  • Frequency of defrost is one to six cycles per day. A minimum of four hours between successive defrost cycles.
  • Adjustable back-up defrost termination from four-110 minutes in two minute increments.
  • Positive switch action slider bar.
  • Choice of three contact arrangements for hot gas, electric heat or compressor shutdown defrost.
  • Switch ratings per pole: 40 amp, 2 hp, 690 VA pilot duty, 120-240 volts AC.
  • All models have adjustable cut-in pressure setting dial calibrated from 36-110 pounds for R12, R22, R502.
  • Heavy steel enclosure. Gray finish. Knockouts on top. Available on bracket for sub-panel mounting.
  • Operating voltage: 120 or 208-240 volt, 60 Hz.
  • Heavy duty-synchronous industrial type motor.
  • Shipping weight = 6-1/2 lb. (2.9 kg.).
  • Control supplied with 4 dial pins.
  • Extra pins, part number X-3596.
  • UL Listed and CSA certified.

240V Defrost Timer

Q&A: Ask the Questions, share answers