Description


Features
  • Defrost termination by an external pressure or temperature control, actual load conditions determine length of defrost cycle.
  • Field-proven dial mechanically completes defrost cycle if pressure or temperature termination system fails to function.
  • Three 55 amp heater contacts plus one compressor contact.
  • One to six defrost cycles per day. Duration from four to 110 minutes in two minute increments. Minimum time between defrost cycles is four hours.
  • Lug type terminals for wire from #4 to #14.
  • Bracket mounted.
  • Suffix B = Bracket mount.
  • Furnished with 4 dial pins; Extra pins, part number X3596.
  • Ru recognized and CSA approved.
Read more
Specs
Features:
Time Initiated Pressure or Temperature Terminated
Voltage:
240v
Defrost Cycles:
6
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A