120/208-240V Defrost Timer w/ Metal Enclosure Zoom

120/208-240V Defrost Timer w/ Metal Enclosure

SKU:9045-00

Brand: Paragon

Paragon
Qty Price
$134.45
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Features: Time Initiated
Time Terminated
Metal Enclosure
Voltage:
?
120/208/240v
Ambient Temperature: -40°F to 131°F
Defrost Cycles: 4

Description for Paragon 9045-00

The new Paragon 9045-00 and 9145-00 Universal Defrost Timers are the only multi-voltage defrost timers engineered to refrigeration standards! Our new product is certified to UL873 standards for temperature-indicating and regulating equipment, as refrigeration controllers; switches rated to 30,000 cycles. Competitive offerings are certified to UL917 standards for safety for clock-operated switches with switches rated to 6,000 cycles. At 4 defrosts per day, the Paragon Universal Defrost Timer switches last 16 years longer! Proudly made in the USA - we offer a real time clock and 100 hours of power loss protection for both time and defrost schedule. To fit the application your customers need, we offer mechanism only models designed to fit in the standard Paragon enclosures.

Features

  • Real time clock.
  • 100 hours of power loss protection for both time and defrost schedule.
  • Mechanism only versions designed to fit in the standard Paragon enclosures.
  • Made in the U.S.A.
  • Certified to UL873 Standard for Temperature-Indicating and Regulating Equipment, as Refrigeration Controllers. Switches rated to 30,000 cycles. Competitive offerings are certified to UL917 Standard for Safety for Clock Operated Switches with switches rated to 6,000 cycles. At 4 defrosts per day, the Paragon Universal Defrost Timer switches last 16 years longer!
  • Withstands the most rigorous refrigeration applications.
  • Wires directly to 120 VAC, 208 VAC or 240 VAC power sources without jumpers or switches.
  • Easy programming.
  • Display shows defrost start time and duration.

120/208-240V Defrost Timer w/ Metal Enclosure

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons