PM8 Thermal Mastic (7 oz.) Zoom

PM8 Thermal Mastic (7 oz.)

SKU:475321

Brand: Parker Hannifin

Parker Hannifin
Qty Price
$11.35
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Size: 7 oz.

Description for Parker Hannifin 475321

Heat conducting compound that increases heat transfer four times the amount of mechanical mounting alone . The result is faster response times from expansion valves and controls when connecting the sensor bulb to the suction line, better heat transmission between coils and liners . Thermal Mastic has a working temperature range from -60°F to 212°F (-51 .1°C to 100°C).

PM8 Thermal Mastic (7 oz.)

Q&A: Ask the Questions, share answers