Smart Service Tool Kit Zoom

Smart Service Tool Kit


Brand: Parker Hannifin

Parker Hannifin
Qty Price
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Product Type: Tool Kit

Description for Parker Hannifin 953595

The Parker SMART Tools are designed to simplify setup and maintenance of a modern refrigeration system. The SMART Tools consist of two sets of wireless pressure and temperature sensors - one for the low side, and one for the high side. These sensors communicate to the SMART Tools app on an Apple or Android device via Bluetooth Low Energy (BLE). The app automatically calculates and displays superheat and subcooling directly on the main screen. These wireless sensors will save time, save money, and keep your system running as efficiently as possible. SMART Tools - works and SMART as you do.

Product Features

  • Automatically calculates superheat and subcooling
  • Pressures and temperatures displayed directly on your mobile device
  • Monitor and record data which can be exported via a .CSV file
  • Wireless temperature sensors clamp for quick and easy installation
  • Compatible with a variety of refrigerants including NH3

Smart Service Tool Kit


by PowerReviews
Parker HannifinSmart Service Tool Kit

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)


Very nice tool

By Froot Loop

from Texas

Verified Buyer

Comments about Smart Service Tool Kit:

This is an awesome tool ! It is very reliable , easy to use , and saves you time and money , not to say refrigerant since you have no hoses . Would definitely recommend this to anyone in the hvac business

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Smart Service Tool Kit


    What is the warranty on this item?

    Thank you,
    Asked on 9/3/2015 by Ron from United States

    1 answer



      The Smart Service Tool has a one year warranty.

      Answered on 11/12/2015 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?