100,000 BTU 92% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 4 Ton Zoom

100,000 BTU 92% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 4 Ton

SKU:PG9MAB048100

Brand: Payne

Payne
Qty Price
$1,073.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Heating Capacity (BTU): 100000
Application: HVAC
Airflow: Horizontal
Downflow
Upflow
Type: Single Stage
Efficiency:
?
92%
Ton: 4
Voltage:
?
115v
Hertz: 60
Temperature Rise: 35°F-65°F
Phase: 1
Speeds: 4

Description for Payne PG9MAB048100

The Payne PG9MAB 92% AFUE Gas Furnaces feature 4-way Multipoise design and through the furnace downflow venting. The PG9MAB units areCanadian StandardsAssociation (CSA) design certified for use with natural and propane gases, as well as Air Conditioning, Heating and Refrigeration Institute (AHRI) efficiency rating certified.

Features:

  • Four-position furnace: Upflow, Horizontal Right, Horizontal Left, Downflow
  • Integrated control center
  • 3 PASS PRIMARY HEAT EXCHANGERS With FLOW THROUGH SECONDARY HEAT EXCHANGERS
  • Adjustable heating air temperature rise, LED diagnostics and self test feature. Stores fault codes during power outages.
  • MONOPORT INSHOT BURNERS: Produce precise air--to--gas mixture which gives a clean burn.
  • Hot surface ignition (HSI)
  • Certified to leak 2 percent or less of its nominal air conditioning CFM delivered when pressurized to 1--In. Water Gauge with
  • all present air inlets, air outlets, and condensate drain port(s) sealed.

    PLEASE NOTE: The product weighs 180 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 100,000 BTU 92% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 4 Ton

    Q&A: Ask the Questions, share answers