100,000 BTU 92% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 5 Ton Zoom

100,000 BTU 92% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 5 Ton

SKU:PG9MAB060100

PG9MAB060100 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Heating Capacity (BTU): 100000
Application: HVAC
Airflow: Horizontal
Downflow
Upflow
Type: Single Stage
Efficiency:
?
92%
Ton: 5
Voltage:
?
115v
Hertz: 60
Temperature Rise: 35°F-65°F
Phase: 1
Speeds: 4

Description for PG9MAB060100

The PG9M offers our highest efficiency, an impressive 92.1% AFUE (Annual Fuel Utilization Efficiency). Like miles-per-gallon for a car, AFUE ratings allow consumers to compare fuel efficiency of furnaces - the higher the number, the better the efficiency. This model enhances your comfort by drawing fresh outdoor combustion air into your home for diminished drafts and quieter operation.

PLEASE NOTE: The product weighs 180 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

100,000 BTU 92% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 5 Ton

Q&A: Ask the Questions, share answers