120,000 BTU 92% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 5 Ton

120,000 BTU 92% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 5 Ton

SKU:PG9MXA060120

Brand: Payne

Payne
Qty Price
$1,449.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
3

Specs

Heating Capacity (BTU): 120000
Application: HVAC
Airflow: Horizontal
Downflow
Upflow
Type: Single Stage
Efficiency:
?
92%
Ton: 5
Voltage:
?
115v
Hertz: 60
Temperature Rise: 35°F-65°F
Phase: 1
Speeds: 4

Description for Payne PG9MXA060120

This furnace offers an impressive AFUE (Annual Fuel Utilization Efficiency) of up to 92.5%. Its energy-saving, variable-speed fan with an electronically-controlled blower motor is programmed to optimize airflow comfort, manage seasonal humidity levels and operate at a high electrical efficiency. This furnace can also extend efficiency to your cooling system by raising the seasonal energy efficiency ratio (SEER) of select Payne air conditioners and heat pumps by up to 1.5 points.

PLEASE NOTE: The product weighs 180 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

120,000 BTU 92% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 5 Ton

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons