80,000 BTU 95% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 3 Ton

80,000 BTU 95% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 3 Ton

SKU:PG9YAB036080

Brand: Payne

Payne
Qty Price
$899.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Application: HVAC
Airflow: Downflow
Horizontal
Upflow
Type: Single Stage
Efficiency:
?
95%
Heating Capacity (BTU): 80000
Voltage:
?
115v
Hertz: 60
Temperature Rise: 35°F-65°F
Phase: 1
Speeds: 4
Vent Size: 3"
Ton: 3

Description for Payne PG9YAB036080

The PG9YAB delivers the highest gas efficiency Payne has to offer. The furnace operates at 95% AFUE (Annual Fuel Utilization Efficiency). Like miles-per-gallon for a car, AFUE ratings allow consumers to compare fuel efficiency of furnaces - the higher the number, the better the efficiency. Homeowners will notice significantly less gas usage over a standard 78% AFUE furnace.

PLEASE NOTE: The product weighs 180 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

80,000 BTU 95% Efficiency, Single Stage, Upflow/Downflow/Horizontal Condensing Gas Furnace, 3 Ton

Q&A: Ask the Questions, share answers