Heating or Cooling Thermostat w/ 3-speed Fan Control Zoom

Heating or Cooling Thermostat w/ 3-speed Fan Control

SKU:TA155-017

Brand: Peco Controls

Peco Controls
Qty Price
$75.95
/ each
In Stock! Ships in 24-48 Hours
(67 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Single Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Options: Fan Control
Features: 3 Speed Fan
Voltage:
?
120v
24v
277v
208v
240v
Temperature Range (F): 50°-90°F
Fan Speeds: Hi/Med/Low
Switch: OFF-ON

Description for Peco Controls TA155-017

The T155 series thermostat provides on/off control for low voltage and line voltage valves, relays and fan motors. Applications include two pipe and four pipe fan coil units, ventilators and air quality operations.

Features

  • Manual or automatic changeover models
  • Line voltage 3-speed fan control
  • Continuous or cycling fan operation (cycling fan operation requires additional relay or relays)
  • Remote sensor capability for seasonal changeover
  • Handles all supply voltages from 24 to 277 Vac at 50/60 Hz (fan and system voltage must be the same)

Heating or Cooling Thermostat w/ 3-speed Fan Control

Q&A: Ask the Questions, share answers