Daytona
Description
The T155 series thermostat provides on/off control for low voltage and line voltage valves, relays and fan motors. Applications include two pipe and four pipe fan coil units, ventilators and air quality operations.

Features
  • Manual or automatic changeover models
  • Line voltage 3-speed fan control
  • Continuous or cycling fan operation (cycling fan operation requires additional relay or relays)
  • Remote sensor capability for seasonal changeover
  • Handles all supply voltages from 24 to 277 Vac at 50/60 Hz (fan and system voltage must be the same)
Read more
Manuals (2)
Specs
Application:
Single Stage (Heat/Cool)
Programmability:
Non-Programmable
User Interface:
Mechanical
Mount:
Vertical
Options:
Auto Changeover
Voltage:
120v
24v
277v
208v
240v
Changeover:
Auto
Temperature Range (F):
50°-90°F
Power Method:
Hardwired
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A