PF-110 - 88,000 BTU Output PUREFIRE High Efficiency Residential Boiler (Nat Gas) Zoom

PF-110 - 88,000 BTU Output PUREFIRE High Efficiency Residential Boiler (Nat Gas)

SKU:0007003

Brand: Peerless

Peerless
Qty Price
$3,429.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
10
1

Specs

Fuel Type: Natural Gas
BTU Input: 110000
IBR Rating:
?
88000
DOE Rating:
?
101000
Efficiency:
?
95.84%
Height (Inches): 36
Length (Inches): 21"
Width (Inches): 23"
Weight (lbs): 108 lbs
Vent Size: 3"
Water Connection: 1"
Gas Connection: 3/4"
Features: Condensing
Vent Type: Direct Vent
PVC
System Type: Hydronic (Water)
Boiler Type: High Efficiency
Material: Stainless Steel
Warranty: 1 Yr Boiler/Parts
12 Yr Heat Exchanger Limited Warranty

Description for Peerless 0007003

Note: Product Title reflects this boiler's IBR Net Output Rating

The Peerless® PUREFIRE® gas-fired condensing boiler is a high-efficiency boiler for residential (PF-50, PF-80, PF-110, PF-140, PF-210) and commercial applications (PF-399). The direct vent, sealed combustion boiler is ENERGY STAR® approved and has ASME and ETL certifications for both the U.S. and Canada. PUREFIRE® is the most thoroughly tested high efficiency boiler on the market! A unique condensate system with built-in neutralizer component and float switch protection is a top feature of the boiler. The PUREFIRE® boiler is made in America.

Other great features include a high grade stainless steel burner and heat exchanger, 120 volt convenience outlet and LoNOx operation for the good of the environment. The PUREFIRE®'s fully modulating burner assures dependable operation and maximum boiler efficiency. Zero clearance to combustibles, easy access to controls and leveling legs are other standard features that allow for ease of installation and maintenance. Boilers are easily converted from LP to natural gas and from natural gas to LP without any additional parts. The PUREFIRE® is equipped with a full one-year parts and labor warranty.

State-of-the-Art Control Board
All Peerless® PUREFIRE® gas boilers are equipped with a state-of-the-art control board that offers modern technology such as an outdoor reset control with an additional outdoor temperature sensor and is cascade capable for operation of up to 16 units as a single module. The control board also has built-in technology for domestic hot water priority and an energy saving heat recovery function that improves hot water performance and reduces off cycle losses. Standby temperature of domestic hot water is controlled by economic low fire operation. Additionally, the control board's LCD status display module uses plain English for easy-to-read status and troubleshooting text while a switch to "system test mode" enables contractors to manually control the firing rate.

Fully Modulating Burner for Maximum Efficiency
Boiler has 3 to 1 flame modulation to assure dependable operation and increase boiler efficiency. Dual flame sensing promotes reliable firing and safe operation. Uses standard schedule 40 PVC plastic pipe for venting.

Condensate System
Built-in Neutralizer System with Float Switch Protection

Other Great Features

  • Environmentally Friendly, Low Emissions with a Rating of Less than 30PPM NOx, Exceeds National as well as Stringent Southern California Standards
  • Sleek, Modern Design with Easy to Access Controls and Visible System/Boiler Monitoring
  • High Grade Stainless Steel Burner and Heat Exchanger
  • Compact, Lightweight, Small Footprint
  • Zero Clearance to Combustibles - Allows for Maximum Installation Flexibility
  • Blocked Flue and Heat Exchanger Sensors for Safe Operation
  • 120 Volt Convenience Outlet
  • Leveling Legs to Insure Proper Installation and Condensate Removal
  • Sealed Cabinet Prevents Combustion Noises and Odors

PLEASE NOTE: The product weighs 108 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PF-110 - 88,000 BTU Output PUREFIRE High Efficiency Residential Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
PeerlessPF-210 - 167,000 BTU Output PUREFIRE High Efficiency Residential Boiler (LP Gas)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(3 of 6 customers found this review helpful)

 
5.0

PF 210 works very well so far.

By Nakky

from Skaneateles, NY

Verified Buyer

Comments about Peerless PF-210 - 167,000 BTU Output PUREFIRE High Efficiency Residential Boiler (LP Gas):

Installed 12 days ago. The boiler runs quiet.
New pumps and thermostats are not installed yet.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons