Description
Note: Product Title reflects this boiler's IBR Net Output Rating

This Peerless Series MI residential, cast iron, hot water boiler is fully packaged and ready to install. It is an atmospheric, gas-fired boiler designed for natural draft use with a conventional chimney. The integral draft diverter provides a low-profile design, allowing the boiler to be installed in areas with low clearance. Standard Honeywell controls are easily accessible, making the Series MI boiler simple to install and service. Standard equipment includes a Taco circulator, a flame rollout safety shutoff switch and a vent safety shutoff switch.

Features
  • Gas-fired
  • Residential Cast Iron Boiler for Hot Water Heating Systems
  • Fully Packaged and Ready to Install
  • Cast Iron Sections - Factory Tested and Assembled with Steel Push Nipples
  • Natural Draft (Chimney) Venting
  • Steel Push Nipples
    • Provide a Permanent Water Tight Seal Between Sections
    • Unaffected by Petroleum and Other Contaminants
  • Deluxe Insulated Enameled Steel Jacket
    • Reduces Boiler Heat Loss
    • Completely Encloses Gas Valve and Burners
  • Safety Controls
    • Flame Rollout Shut-off Switch
    • Vent Safety Switch
  • Low Profile Design
    • Ideal for Installations with Low Ceilings
    • Internal Horizontal to Vertical Draft Diverter
Standard Equipment
  • Honeywell Operating Controls
  • Taco Circulator
  • 30 PSI Safety Relief Valve
  • Drain Valve
  • Electrically Operated Automatic Vent Damper
Read more
Specs
Fuel Type:
Natural Gas
BTU Input:
105000
DOE Rating:
86000
IBR Rating:
75000
Features:
EI/Spark Ignition
Efficiency:
82.1%
Number of Sections:
4
Vent Size:
5"
Height (Inches):
31.375
Width (Inches):
15-7/8"
Depth (Inches):
26-5/8"
Weight (lbs):
375 lbs
System Type:
Hydronic (Water)
Vent Type:
Atmospheric
Material:
Cast Iron
Boiler Type:
Packaged
Warranty:
1 Yr Boiler Limited Lifetime Cast Iron Sections
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    2 Product Reviews

    Product Q&A