PT-40, 36 Gallon Peerless Partner Single Wall Indirect Water Heater Zoom

PT-40, 36 Gallon Peerless Partner Single Wall Indirect Water Heater

SKU:51153

Brand: Peerless

Peerless
Qty Price
$1,299.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Capacity (Gallons): 36
1st Hour Delivery (Gallons): 224 Gallons @ 115°F (180°F Boiler Supply Temp)
143 Gallons @ 140°F (180°F Boiler Supply Temp)
Heating Surface: 16 Sq. ft.
Type: Single Wall
Water Connection: 3/4"
Height (Inches): 46
Diameter (Inches): 22"
Weight (lbs): 135 lbs
Connection Type: MNPT
Material: Stainless Steel Tank
Plastic Jacket
Application: Plumbing

Description for Peerless 51153

The PeerlessĀ® PartnerĀ® indirect-fired water heater provides a true advancement in hot water generation. By utilizing the existing boiler as its heat source, the burner fires only when necessary and transfers heat energy through a highly efficient cupronickel, fin-tube heat exchanger. The heater functions as a separate heating zone and water movement is regulated from the boiler through the heater coil by a separate circulator or zone valve.

The modern coil design of the Peerless Partner indirect-fired water heater provides maximum heat transfer efficiency and resists mineral buildup that discolors water. Old style coils can produce discolored tapwater that affects taste and leaves blue bathtub rings. The heater's cupronickel heat exchanger is highly resistant to any scaling deposits and is positioned so entering water provides scrubbing action, eliminating the need for chemical cleanings.

Features

  • Durable stainless steel double tank design features self-cleaning and descaling action
  • Easy to use dial-type temperature control provides extremely accurate temperature selection
  • Requires less boiler BTU's to meet performance and recovery ratings than many comparable products
  • The enhanced tank's efficient design produces less pressure drop, thereby allowing the use of smaller, less costly circulators
  • Lifetime Warranty - full lifetime coverage against manufacturing defects; no pro-rating of warranty
  • Tanks include T&P valve and air vent
  • High efficiency insulation provides low stand-by losses
  • Easy installation - no separate chimney or burner needed
Standard Equipment
  • Easy-to-Adjust Temperature Control
  • T & P Relief Valve
  • Super Insulated to Prevent Tank Heat Loss
  • Durable Stainless Steel Tank Construction
  • Maintenance-Free Plastic Jacket
  • Enclosed Thermostat Well
  • 2" Polyurethane Foam Insulation

PLEASE NOTE: The product weighs 135 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PT-40, 36 Gallon Peerless Partner Single Wall Indirect Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • PT-40, 36 Gallon Peerless Partner Single Wall Indirect Water Heater

    Q:

    What's the difference between the Peerless Partner PT and PP water heaters. The PT appears to be a tank in tank design--are both tanks made of stainless steel, or just the inner tank. If the outer tank is not s/s, what kind of corrosion protection does it have?
    Asked on 9/27/2013 by JEC from LI-NY

    1 answer

    • CUSTOMER CARE

      A:

      Both the PP and the PT units are stainless steel tanks. The PP series has a stainless steel coil, while the PT as you have mentioned is a tank in tank design. The PT series has a lower pressure drop, which would help in systems where a larger pump is not a feasible option. The PP series is capable of greater output, and is also available in double wall configurations for regions where this is required by code.

      Answered on 10/16/2013 by PexSupply Staff from NY
  • Q:

    What is the efficency rating of the Peerles Partner pt 40 indirect hot water heater?
    Asked on 9/6/2012 by Don from Pottstown, PA 19464

    1 answer

    • CUSTOMER CARE

      A:

      Indirect water heaters do not have efficiency ratings. They are only as efficient as the boiler that heats the water they hold.

      Answered on 9/7/2012 by PexSupply Staff from NY
  • PP-30-LB, 22 Gallon Peerless Partner Single Wall Indirect Water Heater (Low Boy)

    Q:

    Do I need a circulator pump on the domestic hot water coming out of the peerless 30 gallon indirect heater ? Do I need an exspaion tank on a 30 gallon peerless lo boy indirect ? Thanks
    Asked on 6/25/2012 by Rich from Rockaway ny

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you do need a circulator pump, but you do not need an expansion tank specifically for the indirect water heater unless it's required by code.

      Answered on 6/26/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?