PT-50, 46 Gallon Peerless Partner Single Wall Indirect Water Heater Zoom

PT-50, 46 Gallon Peerless Partner Single Wall Indirect Water Heater

SKU:51154

Brand: Peerless

Peerless
Qty Price
$1,529.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Capacity (Gallons): 46
1st Hour Delivery (Gallons): 180 Gallons @ 140°F (180°F Boiler Supply Temp)
281 Gallons @ 115°F (180°F Boiler Supply Temp)
Heating Surface: 20 Sq. ft.
Type: Single Wall
Water Connection: 3/4"
Height (Inches): 57
Diameter (Inches): 22"
Weight (lbs): 165 lbs
Connection Type: MNPT
Material: Stainless Steel Tank
Plastic Jacket
Application: Plumbing

Description for Peerless 51154

The Peerless® Partner® indirect-fired water heater provides a true advancement in hot water generation. By utilizing the existing boiler as its heat source, the burner fires only when necessary and transfers heat energy through a highly efficient cupronickel, fin-tube heat exchanger. The heater functions as a separate heating zone and water movement is regulated from the boiler through the heater coil by a separate circulator or zone valve.

The modern coil design of the Peerless Partner indirect-fired water heater provides maximum heat transfer efficiency and resists mineral buildup that discolors water. Old style coils can produce discolored tapwater that affects taste and leaves blue bathtub rings. The heater's cupronickel heat exchanger is highly resistant to any scaling deposits and is positioned so entering water provides scrubbing action, eliminating the need for chemical cleanings.

Features

  • Durable stainless steel double tank design features self-cleaning and descaling action
  • Easy to use dial-type temperature control provides extremely accurate temperature selection
  • Requires less boiler BTU's to meet performance and recovery ratings than many comparable products
  • The enhanced tank's efficient design produces less pressure drop, thereby allowing the use of smaller, less costly circulators
  • Lifetime Warranty - full lifetime coverage against manufacturing defects; no pro-rating of warranty
  • Tanks include T&P valve and air vent
  • High efficiency insulation provides low stand-by losses
  • Easy installation - no separate chimney or burner needed
Standard Equipment
  • Easy-to-Adjust Temperature Control
  • T & P Relief Valve
  • Super Insulated to Prevent Tank Heat Loss
  • Durable Stainless Steel Tank Construction
  • Maintenance-Free Plastic Jacket
  • Enclosed Thermostat Well
  • 2" Polyurethane Foam Insulation

PLEASE NOTE: The product weighs 165 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PT-50, 46 Gallon Peerless Partner Single Wall Indirect Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons