63-03L - 56,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas) Zoom

63-03L - 56,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)

SKU:6303034

Brand: Peerless

Peerless
Qty Price
$2,389.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 88500
IBR Rating:
?
56000
DOE Rating:
?
74000
Features: Lower Firing Rate
EI/Spark Ignition
Boiler Type: Packaged
Efficiency:
?
83%
Number of Sections: 3
Vent Size: 6"
Height (Inches): 36.375
Width (Inches): 16-1/8"
Depth (Inches): 37-1/4"
Weight (lbs): 465 lbs
System Type: Steam
Vent Type: Atmospheric
Material: Cast Iron
Warranty: 1 Yr Boiler
Limited 10 Yr Cast Iron Sections

Description for Peerless 6303034

The Series 63 boiler from Peerless is a residential, gas-fired boiler for steam systems.

Features

  • Natural Draft (Chimney) Venting
    • Single Vent Draft Hood
  • Skim Tapping
    • For Cleaning Steam Boilers
  • Steel Push Nipples
    • Provide a Permanent Water Tight Seal Between Sections
    • Unaffected by Petroleum and Other Contaminants
  • Low Profile Design
    • Horizontal to Vertical Draft Diverter
    • Ideal for Installations with Low Ceilings
  • Deluxe Insulated Enameled Steel Jacket
    • Reduces Boiler Heat Loss
    • Completely Encloses Gas Valve and Burners
  • Safety Controls
    • Low Water Cut-Off on Steam Boilers
    • Flame Roll-Out Shut-Off Switch
    • Blocked Vent Shut-Off Switch
  • Cast Iron Sections
  • Honeywell Operating Controls
  • Slide-in, Preassembled Burner Tray
  • Vent Damper
  • Drain Valve
  • Probe Type LWCO on Steam Boilers

PLEASE NOTE: The product weighs 465 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

63-03L - 56,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Peerless63-03L - 56,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Happy!

By Andre

from Linden,NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 63-03L - 56,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas):

        Nice package for the price. Easy to install. Needs automatic water feeder. Working grate!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Q:

          Does it come with a manual?
          Asked on 8/23/2012 by Doug

          1 answer

          • CUSTOMER CARE

            A:

            Yes, the Peerless Boilers come with a manual. You can also view various manuals by clicking on the gray "Manuals" tab on the product page and choosing which documents you would like to view.

            Answered on 8/24/2012 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?