63-06 - 179,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas) Zoom

63-06 - 179,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)

SKU:6306035

Brand: Peerless

Peerless
Qty Price
$4,039.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Fuel Type: Natural Gas
BTU Input: 287500
IBR Rating:
?
179000
DOE Rating:
?
238000
Features: EI/Spark Ignition
Boiler Type: Packaged
Efficiency:
?
82%
Number of Sections: 6
Vent Size: 9"
Height (Inches): 36.375
Width (Inches): 28-7/8"
Depth (Inches): 39-1/4"
Weight (lbs): 812 lbs
System Type: Steam
Vent Type: Atmospheric
Material: Cast Iron
Warranty: 1 Yr Boiler
Limited 10 Yr Cast Iron Sections

Description for Peerless 6306035

The Series 63 boiler from Peerless is a residential, gas-fired boiler for steam systems. This packaged boiler comes in either natural or LP gas, and in standing pilot or spark ignition.

Features

  • Natural Draft (Chimney) Venting
    • Single Vent Draft Hood
  • Skim Tapping
    • For Cleaning Steam Boilers
  • Steel Push Nipples
    • Provide a Permanent Water Tight Seal Between Sections
    • Unaffected by Petroleum and Other Contaminants
  • Low Profile Design
    • Horizontal to Vertical Draft Diverter
    • Ideal for Installations with Low Ceilings
  • Deluxe Insulated Enameled Steel Jacket
    • Reduces Boiler Heat Loss
    • Completely Encloses Gas Valve and Burners
  • Safety Controls
    • Low Water Cut-Off on Steam Boilers
    • Flame Roll-Out Shut-Off Switch
    • Blocked Vent Shut-Off Switch
  • Cast Iron Sections
  • Honeywell Operating Controls
  • Slide-in, Preassembled Burner Tray
  • Vent Damper
  • Drain Valve
  • Probe Type LWCO on Steam Boilers

PLEASE NOTE: The product weighs 812 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

63-06 - 179,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons