Box of 100 Flush Mount Clips for 5/8" PEX Zoom

Box of 100 Flush Mount Clips for 5/8" PEX

SKU:F6OD

Brand: Peter Mangone

Peter Mangone
Qty Price
$9.95
/ each
In Stock! Ships in 24-48 Hours
(77 Available)
0

Resources

Specs

PEX Size: 5/8"
Material: Plastic
Type: Clips
Tubing Compatibility: PEX
CPVC
Accessory For: RB-5
RB-6

Description for Peter Mangone F6OD

No nicking, no compressing, no piercing... installations with the RB Flush Mount Clips are damage-free! Available in three sizes for a perfect fit. Each clip uses two nails - not staples - to securely attach radiant tubing or PEX pipe to any wooden surface.
The polyethylene material of the clips matches the material of the tubing so that normal expansion is allowed but friction noise is reduced. Properly installed with either the RB-5 Manual Clip Gun or the RB-6 Pneumatic Clip Gun, these clips provide holding power that is both safe and long-lasting.

Box of 100 Flush Mount Clips for 5/8" PEX

REVIEW SNAPSHOT®

by PowerReviews
Peter MangoneBox of 100 Flush Mount Clips for 1/2" PEX
 
3.4

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

80%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (3)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        1.0

        THEY FALL OUT.

        By Chuck

        from Mullica Hill, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Box of 100 Flush Mount Clips for 1/2" PEX:

              They don't hold very well.
              They pull out easily.
              Need Barbs or Glue on the nails, or should I say "Brads".
              Nice concept, Fast, poor engineering.

              • Primary use:
              • Business
               
              4.0

              It made the job easy

              By Master Plumber

              from Santa Barbara

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Box of 100 Flush Mount Clips for 1/2" PEX:

                    With the neumatic gun to attach the tubing to the subfloor It's a breeze.

                    • Primary use:
                    • Business
                     
                    4.0

                    Good Product has some quirks

                    By Brian the homeowner

                    from Hartford, CT

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Box of 100 Flush Mount Clips for 1/2" PEX:

                          Overall I like the stapler works great with pex or onix piping. The directions say to squeeze the handle action three times, I've had better luck with four or five. Partial clips sometimes don't like to reload but can be used with some finesse. I've never had any wasted product to date.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Fast & effective

                          By Pipeman

                          from Rocklin, Ca.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Box of 100 Flush Mount Clips for 1/2" PEX:

                                This product makes fastening pex to plywood floors easy.

                                • Primary use:
                                • Business
                                 
                                3.0

                                Undecided how much i like this product..

                                By Dennis

                                from Boston MA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Box of 100 Flush Mount Clips for 1/2" PEX:

                                      They are very easy to use and install. My problem with them is that they don't hold the tubing up tightly enough. The staples can easily pull out of the wood. It may very well matter what wood they are being stapled in to but for my sub floor, these were not the best choice. A screw in type would be better, but would have taken longer to install.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      2 Questions | 2 Answers
                                      Displaying questions 1-2
                                      • Box of 100 Flush Mount Clips for 1/2" PEX

                                        Q:

                                        Overall height of 1/2 FLUSH Clips?
                                        Asked on 12/7/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The F5OD clips for 1/2" PEX have a total height of 7/8".

                                          Answered on 12/7/2011 by PexSupply Staff from NY
                                      • Box of 100 Flush Mount Clips for 3/8" PEX

                                        Q:

                                        Can the 3/8" Flush Mount Clips (SKU #F4OD) be used with Watts 3/8" Onix tubing (SKU # 086061-120)?

                                        Application is a underfloor staple-up of Onix tubing.

                                        Flush Mount Clips will be installed into wood sub floor.

                                        Thank you
                                        Asked on 11/15/2010 by Alan from Lakewood, Ohio

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes, the flush mount clips will work with the Onix tubing.

                                          Answered on 11/22/2010 by PexSupply Staff from NY
                                      Displaying questions 1-2

                                      Do you have a question about this product?