Box of 100 Stand-off Clips for 3/4" PEX Zoom

Box of 100 Stand-off Clips for 3/4" PEX

SKU:P6BK

Brand: Peter Mangone

Peter Mangone
Qty Price
$8.50
/ each
In Stock! Ships in 24-48 Hours
(27 Available)
1

Specs

PEX Size: 3/4"
Type: Clips
Material: Plastic
Tubing Compatibility: PEX
CPVC
Accessory For: RB-5
RB-6

Description for Peter Mangone P6BK

Installations with the patented RB Stand-Off Clips are far superior to any other method of tubing attachment. Each clip fits perfectly without damaging the tubing - secured with nails, not staples - no nicking, no com- pressing, no piercing. The stand-off design of the clip pulls the tubing up into the clip and off the surface. This, along with the polyethylene material of the clip, virtually eliminates expansion noises, as it prevents wear-and-tear from the tubing's movement.
Installations with the RB-Stand-Off Clips are strong. Two galvanized nails driven 5/8" into the wood provide holding power that is secure and long-lasting.

Box of 100 Stand-off Clips for 3/4" PEX

REVIEW SNAPSHOT®

by PowerReviews
Peter MangoneBox of 100 Stand-off Clips for 1/2" PEX
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

FAST N& EASY

By JOEY D

from HUNTINGTON NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Box of 100 Stand-off Clips for 1/2" PEX:

        MAKES A HARD JOB VERY EASY

        • Primary use:
        • Business

        (0 of 1 customers found this review helpful)

         
        5.0

        Excellent product!

        By Marckcycling

        from Sundance Wyoming

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Box of 100 Stand-off Clips for 1/2" PEX:

              This is an excellent product-

              • Primary use:
              • Business
               
              5.0

              3/4" Pex Stand-off Clips

              By The Homeowner

              from Philadelphia, PA.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Box of 100 Stand-off Clips for 3/4" PEX:

                    I bought these clips to install some of my Pex Radiant Floor Heating. I was doing a staple up to the exposed floors for the living area above. I bought the 1/2" and 3/4" clips and they both fed flawlessly in my Peter Mangone clip gun. They grip the Pex Beautifully and are very sturdy when applied. I LOVE THESE CLIPS!!!

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    7 Questions | 18 Answers
                    Displaying questions 1-7
                    • Box of 100 Stand-off Clips for 1/2" PEX

                      Q:

                      How far down from the sub-floor does the tubing hang with the stand off clips?
                      Asked on 12/9/2013 by Cris from New York

                      3 answers

                      • VERIFIED BUYER

                        A:

                        For 1/2" PEX the clips put the bottom surface of the tubing about 3/4" down from the subfloor, depending on clip penetration into the sub floor.
                        Sent from my iPhone

                        Answered on 12/9/2013 by Drex from New Hampshire
                      • VERIFIED BUYER

                        A:

                        Less than an 1/8 of an inch.

                        Answered on 12/9/2013 by Anonymous
                      • VERIFIED BUYER

                        A:

                        The "stand off clips" in my experience hold the tubing right against the subfloor you "staple" it to.
                        From my knowledge, this is necessary for the tubing to conduct heat into the subfloor efficiently.
                        It takes some effort to shoot them into the subfloor, but they work pretty well. Buy more than you need. There will be some waste plus
                        I did not use the metal reflector plates, only the foil-faced paper to create a reflective barrier. My system works fine. I was concerned about noise coming from the metal plates when the system heats/cools. I do get some noise even without the tin plates. But it is negligible.
                        The metal plates may enhance heat conduction or the heat dispersion over an area. But my system works great here in NE Ohio.
                        I would not build another house without radiant heat!

                        Answered on 12/9/2013 by Anonymous
                    • Box of 100 Stand-off Clips for 1/2" PEX

                      Q:

                      How often do you install a clip? is it every foot? This would be installed in a 1800 sq. ft. home.
                      Asked on 7/6/2013 by steve from Washington

                      2 answers

                      • VERIFIED BUYER

                        A:

                        I went between 16 and 24 inches.
                        Sent from my ASUS Pad

                        Answered on 7/8/2013 by Anonymous
                      • VERIFIED BUYER

                        A:

                        In the Ontario building code section 7.3.4.5. It states PEX pipe is
                        supported at intervals not exceeding (3ft 3in) horizontally.
                        Vetical supports not to exceed (8ft 2in).
                        Cheers,
                        Jeff Barry

                        Answered on 7/9/2013 by Anonymous
                    • Box of 100 Stand-off Clips for 3/4" PEX

                      Q:

                      The clips pictured do not show any nails. Does the clip gun merely attach the clip to the tubing? Or does the clip gun also install the nails?

                      If the nails aren't included with the clips, what size nails should be used to ensure 5/8" penetration into the wood?
                      Asked on 6/30/2012 by Greg of all trades from Stroudsburg, PA

                      8 answers

                      • VERIFIED BUYER

                        A:

                        The nails are inside the plastic of the clips. The gun pushes them
                        into the wood.

                        Answered on 6/30/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        The nails are very small and part of the clip. I prefer the talon style
                        clips (not for this gun). I will sell you my gun and clips if you are
                        interested.

                        Answered on 6/30/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        they go into the pex stapler

                        Answered on 6/30/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        The nails are in the sides, and are pushed through into the surface by
                        the mounting gun.

                        Answered on 7/1/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Nails are embedded in the clips.

                        Answered on 7/2/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Even though you don't see them the nails are in the clip already. When you
                        hold the gun over the tubing the gun forms a U over the tubing with the
                        base of the clip touching the wood. When you squeeze the trigger of the gun
                        it drives the nails into the wood. It works very well, I'm very glad
                        I purchased it. But read the instructions, you have to squeeze the trigger
                        a few times to drive the nails all the way in and you don't want to move
                        the gun before you have driven the nails all the way in.

                        Answered on 7/1/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Greg of All Trades:
                        The nails are thin (2 per clip- you can just about make out the heads if you look really close at the picture) and embedded in the body of the clips themselves. Load the gun w/ clips and put over the tubing. If using the manual gun, you squeeze the trigger 3X, the nails in the clip are driven in and the tubing is attached. A slight pull on the tubing and it will click into the circular seat of the clip...worked slick for me on both 1/2” & 3/4” tubing (with the right sized clip of course!). Not sure on actual penetration into the wood, but I had no problem running them into Advantec sheathing and they won’t pull out under normal use. If you mess one up, it is no big deal to remove w/ a pair of pliers.
                        Hope this helps.
                        ad

                        Answered on 6/30/2012 by Anonymous
                      • VERIFIED BUYER

                        A:

                        The nails are inside the plastic legs, you can't see them. You need to
                        squeeze the gun two to three times to drive the nails into the wood. And its
                        better to lift the gun off the tubing by lifting the front first, otherwise
                        its easy to bend or break the clips. Hope this helps.
                        Sent from my Verizon Wireless 4G LTE DROID

                        Answered on 7/2/2012 by Anonymous
                    • Box of 100 Stand-off Clips for 1/2" PEX

                      Q:

                      can i use these clips with a regular stapler gun
                      Asked on 2/27/2012 by Anonymous

                      1 answer

                      • CUSTOMER CARE

                        A:

                        These staples are only compatible with Peter Mangone staplers.

                        Answered on 2/28/2012 by PexSupply Staff from NY
                    • Box of 100 Stand-off Clips for 1/2" PEX

                      Q:

                      Do these work with pex-Al-pex?
                      Asked on 12/17/2011 by Anonymous from Newnan,GA

                      1 answer

                      • CUSTOMER CARE

                        A:

                        You can use Peter Mangone staples with PEX-AL-PEX. Since PEX-AL-PEX has a larger outside diameter than standard PEX, you may need to jump up a size.

                        Answered on 12/19/2011 by PexSupply Staff from NY
                    • Box of 100 Stand-off Clips for 1/2" PEX

                      Q:

                      how do you fasten the clips to the floor? hammer?
                      Asked on 11/30/2011 by e from or

                      2 answers

                      • CUSTOMER CARE

                        A:

                        These clips must be fastened to the floor using the Peter Mangone RB-5 Manual Clip Gun.

                        Answered on 12/2/2011 by PexSupply Staff from NY
                      • A:

                        The clips are fastened to the floor using Peter Mangone RB-5 or RB-6 clips guns and galvanized nails. Nail depth should be approximately 5/8" for the most secure installation.

                        Answered on 12/2/2011 by Anonymous from None
                    • Box of 100 Stand-off Clips for 1/2" PEX

                      Q:

                      What is the height of the 1/2" clip from the floor?
                      Asked on 3/25/2011 by Customer from NY

                      1 answer

                      • CUSTOMER CARE

                        A:

                        The clip measures 1 1/8" tall.

                        Answered on 3/25/2011 by PexSupply Staff from NY
                    Displaying questions 1-7

                    Do you have a question about this product? 

                    SupplyHouse.com Logo

                    Join Our Mailing List - Sign up and receive special offers and coupons