Pneumatic Clip Gun Zoom

Pneumatic Clip Gun

SKU:RB-6

Brand: Peter Mangone

Peter Mangone
Qty Price
$299.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Type: Tool
Material: Plastic
Application: 3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
Tubing Compatibility: PEX
CPVC
Warranty: Limited Lifetime

Description for Peter Mangone RB-6

The RB-6 Pneumatic Clip Gun installs RB Clips quickly and perfectly. For above floor or under floor applications in radiant floor heating, or in potable water pipe installations, the clip gun shoots safe, strong polyethylene clips that fit perfectly without compressing or damaging the tubing or pipe.
The "hammer head" of the pneumatic tool repeatedly strikes the two nails of the RB Clip until they are driven 5/8" into the wood. The RB-6 Pneumatic Clip Gun is designed to install clips perfectly, with no chance of overdriving the nails or piercing the tubing. The installation will be fast, strong, and long-lasting, providing holding power that absolutely cannot pierce or damage the tubing or pipe.
The RB-6 Clip Gun is designed to hammer in the nails of the RB Clip with the power of an air compressor. The clip fastens the tubing onto the wood effortlessly and perfectly.
Unlike other pneumatic tools, the RB-6 is lightweight and easy to use. This makes it especially comfortable to use overhead, such as in "staple up" radiant heating installations. Also, a quick connect fitting is included with the gun and an air plug is preattached, making set-up easier.

Pneumatic Clip Gun

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons