Type 112 Tank Gauge up to 50" Zoom

Type 112 Tank Gauge up to 50"

SKU:1329-112

Brand: Petrometer

Petrometer
Qty Price
$379.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

No. 2 Fuel Oil: 50"
Application: Heated Indoor Space
Type: Tank Gauge

Description for Petrometer 1329-112

These Gauges are designed for use on fuel oil or other liquids of similar viscosity, on small to medium 100% vented tanks and distance from tank to gauge of up to approximately 150 feet. They are available for both indoor and outdoor installations.

Type 112 Tank Gauge up to 50"

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Type 227 Tank Gauge up to 111"

    Q:

    Does tank gauge come with copper line that connects gauge to tank
    Asked on 2/7/2011 by david from n.y

    1 answer

    • CUSTOMER CARE

      A:

      It does not. You will need part 1372, the Petrometer tank assembly unit.

      Answered on 2/10/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?