Type 114A Outdoor Tank Gauge Zoom

Type 114A Outdoor Tank Gauge

SKU:1329-114A

Brand: Petrometer

Petrometer
Qty Price
$439.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

No. 2 Fuel Oil: 69"
Application: Freezing Indoor Space
Type: Tank Gauge

Description for Petrometer 1329-114A

These Gauges are designed for use on fuel oil or other liquids of similar viscosity, on small to medium 100% vented tanks and distance from tank to gauge of up to approximately 150 feet. They are available for both indoor and outdoor installations.

Type 114A Outdoor Tank Gauge

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Type 114A Outdoor Tank Gauge

    Q:

    CAN I GET ONE WITH THE GALLON SCALE?
    Asked on 1/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This gauge features two blank scales, on which installers can insert gallon figures on the appropriate lines next to the corresponding inch values.

      Answered on 2/10/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?