Type 225A Outdoor Tank Gauge Zoom

Type 225A Outdoor Tank Gauge

SKU:1329-225A

Brand: Petrometer

Petrometer
Qty Price
$494.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

No. 2 Fuel Oil: 80"
Application: Freezing Indoor Space
Type: Tank Gauge

Description for Petrometer 1329-225A

These Gauges are designed for use on fuel oil or other liquids of similar viscosity, on small to medium 100% vented tanks and distance from tank to gauge of up to approximately 150 feet. They are available for both indoor and outdoor installations.

Type 225A Outdoor Tank Gauge

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons