Type 339A Outdoor Tank Gauge Zoom

Type 339A Outdoor Tank Gauge

SKU:1329-339A

Brand: Petrometer

Petrometer
Qty Price
$599.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

No. 2 Fuel Oil: 131"
Application: Freezing Indoor Space
Type: Tank Gauge

Description for Petrometer 1329-339A

These Gauges are designed for use on fuel oil or other liquids of similar viscosity, on small to medium 100% vented tanks and distance from tank to gauge of up to approximately 150 feet. They are available for both indoor and outdoor installations.

Type 339A Outdoor Tank Gauge

Q&A: Ask the Questions, share answers