100' Tank Assembly Zoom

100' Tank Assembly

SKU:1372-100

Brand: Petrometer

Petrometer
Qty Price
$271.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: 100' of Copper Tubing
Type: Tank Assembly

Description for Petrometer 1372-100

Model 1372 (For 100% Vented Tanks Only) Consists of a one piece coil of 1/4" O.D. copper tubing with factory soldered brass air bell with steel extension and a 2" X 1 1/2" double tapped tank top bushing with brass locking fitting. Units are available in lengths of 25, 50, 75 and 100 feet and in multiples of 10 feet thereafter. A schedule 40, 1 1/2" ISP reinforcer pipe supplied by installer is required to hold the air bill rigidly in place at the bottom of the tank

100' Tank Assembly

Q&A: Ask the Questions, share answers