Description
Philips T8 lamps are energy-efficient lighting solutions.
  • Energy Saving
  • Color Code TL835 [ CCT of 3500K]
  • Initial lumen (Nom) 2850 lm
  • Color Designation TL835
  • Design Mean Lumens 2710 lm
  • Correlated Color Temperature (Nom) 3500 K
  • Color Rendering Index (Nom) 85
  • Power (Rated) (Nom) 32 W
  • Cap-Base Medium Bi-Pin [ Medium Bi-Pin] Life 12-Hr Programstart [Hrs] 36000 h
  • Life 12-Hr Instant Start [Hrs] 30000 h
  • Life 3-Hr Program Start [Hrs] 30000 h
  • Life 3-Hr Instant Start [Hrs] 24000 h
  • Features ALTO®
  • Footnotes Fluorescent/CFL 1 Circle E- The encircled E means this bulb meets Federal minimum efficiency standards.
Read more
Specs
Lighting:
Fluorescent
Shape:
T8
Wattage:
32
Size (MOL):
48
Lumens:
2800
Lamp Color Rendering Index:
85
Color Temperature:
3500
Lamp Life:
24000 hours
Beam Angle:
360°
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A