Orange-Eco Paste Flux (16 Oz.) Zoom

Orange-Eco Paste Flux (16 Oz.)

SKU:OE16

Brand: Precise Alloys

Precise Alloys
OE16 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Product Type: Water Flushable Paste
Size: 16 oz

Description for Precise Alloys OE16

Overview:

Orange-Eco is a specially formulated, earth-friendly paste flux that is water-soluble and contains no zinc, ammonium chloride, petrolatum or metals. It is competitively priced and praised by trade professionals because it is exceptionally easy to use. Orange-Eco generates minimal smoke and leaves behind no corrosive residues after soldering.

Orange-Eco dissolves even the heaviest oxide films to provide a superior solder joint. It is the ideal paste flux for all solder-able metals. It also promotes wet-ability of the solder by spreading quickly and evenly over the surface to be soldered. Orange-Eco meets and exceeds ASTM B813 specifications for solder paste.

Features:

  • Environmentally safe
  • No zinc chloride (extremely corrosive)
  • No ammonium chloride (extremely corrosive)
  • No petrolatum (Vaseline)
  • Water soluble
  • Non-corrosive residue
  • Can solder up to a 4" copper pipe without burning away
  • Minimal smoke and odor
  • Doesn't burn skin or open wounds
  • Doesn't freeze or separate
  • Absorbs no water
  • Works on wet pipes
  • Doesn't pop when soldering
  • Does not turn pipes or hands black or green
Application Instructions:

1. Apply to the area where a joint is required. Upon application, an immediate cleaning action can be observed. This occurs even at room temperature.
2. Heat the joint as usual with MAPP, propane or acetylene gas for several seconds. Allow about 3 seconds for it to start flowing into the joint.
3. Remove the heat and continue to work solder into the joint. Allow it to cool to room temperature. Note: larger pipes may take slightly longer to fill the joint.

This flux will activate at approximately 100 degrees Fahrenheit below the usual temperature that other solder pastes require. At around 150 degrees Fahrenheit any acids will burn away, leaving behind a non-corrosive nontoxic residue; however, it still can solder up to a 4" copper pipe without burning away the wetting agent.

Orange-Eco Paste Flux (16 Oz.)

REVIEW SNAPSHOT®

by PowerReviews
Precise AlloysOrange-Eco Paste Flux (8 Oz.)
 
2.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
2.0

Lots of trouble with this flux

By MHS70

from Wayne, NJ

Verified Buyer

Comments about Orange-Eco Paste Flux (8 Oz.):

I used this flux on 1" and 1-1/4" copper. Straight copper to copper fittings was no problem - but copper to brass had lots of trouble. The solder would not flow into the brass fittings - it would melt and let gravity take it to the bottom of the joint where it would puddle up and drip off. This flux caused me to cut away numerous pieces of my boiler distribution layout, yank out the copper-brass connections and re-do using traditional flux. Too bad, sounded like a nice, more earth friendly flux.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers