Description
Designed to be durable while providing exceptional dehumidification with sleek good looks. Pridiom’s dehumidifiers are perfect for a wide variety of locations, including basements, crawlspaces, restaurants, bars, garages, indoor swimming areas, and more.

Pridiom Dehumidifier Features and Benefits
  • Selectable humidity control
  • Room humidity level display
  • High/low fan speeds
  • Built-in condensate pump
  • Floor or wall mountable
  • Uses R-410A refrigerant
Read more
Manuals (1)
Specs
Application:
Air Quality
Product Type:
Dehumidifier
Capacity at AHAM (Pints):
70
Air Flow Capacity (CFM):
253
Voltage:
115v
Min Temp (F):
45°F
Max Temp (F):
95°F
Refrigerant Type:
R410A
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A