16" x 25" x 4" Media Air Filter, MERV 12 Zoom

16" x 25" x 4" Media Air Filter, MERV 12

SKU:F1612

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$46.64
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Type: Filter
Filter Size: 16" x 25"
MERV: 12
Product Type: Media Filter

Description for Pro1 IAQ F1612

16x25 Media Air Cleaner Cabinet with 4" MERV

16" x 25" x 4" Media Air Filter, MERV 12

REVIEW SNAPSHOT®

by PowerReviews
Pro1 IAQ16"" x 25"" x 4"" Media Air Filter, MERV 12
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

So far So good

By Geets

from Iowa

Verified Buyer

Comments about 16"" x 25"" x 4"" Media Air Filter, MERV 12:

Homeowner use, much less money than name brands. Came in perfect condition. I expect it to perform well.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers