Media Air Cleaner Cabinet w/ Merv 8 Filter (1000 to 1600 CFM) Zoom

Media Air Cleaner Cabinet w/ Merv 8 Filter (1000 to 1600 CFM)

SKU:MAC1608

Brand: Pro1 IAQ

Pro1 IAQ
MAC1608 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Resources

Specs

Filter Size: 16" x 25"
Air Flow Capacity (CFM): 1600
Product Type: Air Cleaner
Application: Air Quality
Replacement Filters: F1608

Description for Pro1 IAQ MAC1608

16" x 25" media air cleaner cabinet with 4" MERV 8
1000 to 1600 CFM

Pro1 offers a complete line of whole house media air cleaners and replacement filters. The air cleaners do a very good job of removing particulates from the air. Our whole house solutions will clean the air in your entire home, not just one or two rooms like tabletop models do. We offer MERV 8 filters for high efficiency and MERV 8 for Ultra-high efficiency. Please contact your professional heating and cooling technician for replacement filters.

Media Air Cleaner Cabinet w/ Merv 8 Filter (1000 to 1600 CFM)

Q&A: Ask the Questions, share answers