16" x 25" x 4" Media Air Cleaner Cabinet w/ Merv 12 Filter (1000 to 1600 CFM) Zoom

16" x 25" x 4" Media Air Cleaner Cabinet w/ Merv 12 Filter (1000 to 1600 CFM)

SKU:MAC1612

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$119.20
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Filter Size: 16" x 25"
Air Flow Capacity (CFM): 1600
Product Type: Air Cleaner
Application: Air Quality
Replacement Filters: F1612

Description for Pro1 IAQ MAC1612

16" x 25" media air cleaner cabinet with 4" MERV 12
1000 to 1600 CFM

Pro1 offers a complete line of whole house media air cleaners and replacement filters. The air cleaners do a very good job of removing particulates from the air. Our whole house solutions will clean the air in your entire home, not just one or two rooms like tabletop models do. We offer MERV 8 filters for high efficiency and MERV 12 for Ultra-high efficiency. Please contact your professional heating and cooling technician for replacement filters.

16" x 25" x 4" Media Air Cleaner Cabinet w/ Merv 12 Filter (1000 to 1600 CFM)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons